PRESTO 7200012.5 12.50MM HSS TAPER SHANK MACHINE REAMER BS328


Presto Machine Reamers

References
presto:7200012.5
rubix:2545595
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12.5 mm
Total length156 mm
Length of cut76 mm
See all Specifications

Product details : PRESTO 7200012.5 12.50MM HSS TAPER SHANK MACHINE REAMER BS328


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Nominal diameter (metric)12.5 mm
Total length156 mm
Length of cut76 mm
Body materialhss
Materialhss
Show UNSPSC/ECL@SS
£ 42.53 excl. VAT
/ Each
£ 51.04 incl. VAT
  • Usually arrives within 14 working days