SANDVIK 835.B-1100-A1-MF1024 REAMERS 6267045


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1100-A1-MF1024
rubix:318A9113
manufacturer :6267045
brand logo
brand logo
Technical specifications
Nominal diameter (metric)11 mm
Total length118.35 mm
Length of cut75 mm
See all Specifications

Product details : SANDVIK 835.B-1100-A1-MF1024 REAMERS 6267045


Technical specifications


Attributes
Nominal diameter (metric)11 mm
Total length118.35 mm
Length of cut75 mm
Tail diameter11 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 294.00 excl. VAT
/ Each
£ 352.80 incl. VAT
  • Usually arrives within 14 working days