SANDVIK 835.B-0600-A1-MF1024 REAMERS 6267020
Solid carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:835.B-0600-A1-MF1024
Rubix:319A6858
Manufacturer :6267020




Technical specifications
| Nominal diameter (metric) | 6 mm |
|---|---|
| Total length | 74.1 mm |
| Tail diameter | 6 mm |
Product details : SANDVIK 835.B-0600-A1-MF1024 REAMERS 6267020
Technical specifications
Attributes
| Nominal diameter (metric) | 6 mm |
|---|---|
| Total length | 74.1 mm |
| Tail diameter | 6 mm |
| Body material | carbide |
| Length of cut | 39 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 209.00 excl. VAT
/ Each
£ 250.80 incl. VAT
- Usually arrives within 14 working days