SANDVIK 835.B-0500-A1-PF1024 REAMERS 6266890


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0500-A1-PF1024
rubix:319A7737
manufacturer :6266890
brand logo
brand logo
Technical specifications
Nominal diameter (metric)5 mm
Total length74.25 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.B-0500-A1-PF1024 REAMERS 6266890


Technical specifications


Attributes
Nominal diameter (metric)5 mm
Total length74.25 mm
Length of cut39 mm
Tail diameter5 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 167.00 excl. VAT
/ Each
£ 200.40 incl. VAT
  • Usually arrives within 14 working days