SANDVIK 835.B-1900-A1-PF1024 REAMERS 6266938
Solid carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:835.B-1900-A1-PF1024
Rubix:318A4909
Manufacturer :6266938




Technical specifications
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 147.14 mm |
| Tail diameter | 19 mm |
Product details : SANDVIK 835.B-1900-A1-PF1024 REAMERS 6266938
Technical specifications
Attributes
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 147.14 mm |
| Tail diameter | 19 mm |
| Body material | carbide |
| Length of cut | 100 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 417.00 excl. VAT
/ Each
£ 500.40 incl. VAT
- Usually arrives within 14 working days