SANDVIK 835.T-0950-A1-MF1024 REAMERS 6267097
Solid carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:835.T-0950-A1-MF1024
Rubix:319A3414
Manufacturer :6267097




Technical specifications
| Nominal diameter (metric) | 9.5 mm |
|---|---|
| Total length | 118.57 mm |
| Tail diameter | 9.5 mm |
Product details : SANDVIK 835.T-0950-A1-MF1024 REAMERS 6267097
Technical specifications
Attributes
| Nominal diameter (metric) | 9.5 mm |
|---|---|
| Total length | 118.57 mm |
| Tail diameter | 9.5 mm |
| Body material | carbide |
| Length of cut | 80 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 266.00 excl. VAT
/ Each
£ 319.20 incl. VAT
- Usually arrives within 14 working days