Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D2300H7S14 CORODRILL 880 5765125
SANDVIK 830A-E06D2300H7S14 CORODRILL 880 5765125
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
830A-E06D2300H7S14
rubix:
318A4899
manufacturer :
5765125
Product details
Technical specifications
Product details : SANDVIK 830A-E06D2300H7S14 CORODRILL 880 5765125
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
444.00
excl. VAT
/
Each
£
532.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 830A-E06D2000H7S12 CORODRILL 880 5765120
SANDVIK 835.T-0600-A1-MF 1024 6267081
SANDVIK 830A-E06D2700H7S16 CORODRILL 880 5765104
SANDVIK 835.T-1002-A1-PF1024 REAMERS 6266981
SANDVIK 835.T-0801-A1-PF1024 REAMERS 6266970
PRESTO 72000-14 HSS TAPER SHANK MACHINE REAMER BS328 1/4 INCH
SANDVIK 835.B-1300-A1-PF1024 REAMERS 6266932
SANDVIK 835.T-0750-A1-PF1024 REAMERS 6266965
SANDVIK 835.T-1050-A1-MF1024 REAMERS 6267105
SANDVIK 835.B-1500-A1-PF 1024 6266934
WALTER TITEX F2171 CARBIDE MACHINE REAMER 2MM DIAMETER
SANDVIK 830A-E06D2200H7S14 CORODRILL 880 5765123
SANDVIK 835.T-1500-A1-PF1024 REAMERS 6266995
PRESTO 7300010.0 10.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328
SANDVIK 835.T-0900-A1-MF1024 REAMERS 6267096