SANDVIK 835.T-1050-A1-PF1024 REAMERS 6266983
Solid carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:835.T-1050-A1-PF1024
Rubix:319A0893
Manufacturer :6266983




Technical specifications
| Nominal diameter (metric) | 10.5 mm |
|---|---|
| Total length | 118.42 mm |
| Tail diameter | 10.5 mm |
Product details : SANDVIK 835.T-1050-A1-PF1024 REAMERS 6266983
Technical specifications
Attributes
| Nominal diameter (metric) | 10.5 mm |
|---|---|
| Total length | 118.42 mm |
| Tail diameter | 10.5 mm |
| Body material | carbide |
| Length of cut | 75 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 301.00 excl. VAT
/ Each
£ 361.20 incl. VAT
- Usually arrives within 14 working days