SANDVIK 835.T-1600-A1-MF1024 REAMERS 6267118


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1600-A1-MF1024
rubix:318A5410
manufacturer :6267118
brand logo
brand logo
Technical specifications
Nominal diameter (metric)16 mm
Total length147.6 mm
Length of cut102 mm
See all Specifications

Product details : SANDVIK 835.T-1600-A1-MF1024 REAMERS 6267118


Technical specifications


Attributes
Nominal diameter (metric)16 mm
Total length147.6 mm
Length of cut102 mm
Tail diameter16 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 349.00 excl. VAT
/ Each
£ 418.80 incl. VAT
  • Usually arrives within 14 working days