Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 9.5 mm |
---|---|
Total length | 89 mm |
Length of cut | 29.8 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 89 mm |
Length of cut | 29.8 mm |
Tip angle | 130 ° |
Internal cooling | yes |
Usually arrives within 14 working days