SANDVIK 863.1-0485-030B1-MSH10F SC DRILLS CORODRILL 6882110


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0485-030B1-MSH10F
rubix:319A0827
manufacturer :6882110
ean:7323220338900
brand logo
brand logo
Technical specifications
Drilling diameter4.849 mm
Total length152.4 mm
Length of cut19.4 mm
See all Specifications

Product details : SANDVIK 863.1-0485-030B1-MSH10F SC DRILLS CORODRILL 6882110


Technical specifications


Attributes
Drilling diameter4.849 mm
Total length152.4 mm
Length of cut19.4 mm
Ratio of diameter to length of drill hole4,00082
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
  • Usually arrives within 14 working days