SANDVIK 863.1-0953-058B1-OSH10F SC DRILLS CORODRILL 6882105


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0953-058B1-OSH10F
rubix:318A2911
manufacturer :6882105
ean:7323220338856
brand logo
brand logo
Technical specifications
Drilling diameter9.529 mm
Total length152.4 mm
Length of cut38.12 mm
See all Specifications

Product details : SANDVIK 863.1-0953-058B1-OSH10F SC DRILLS CORODRILL 6882105


Technical specifications


Attributes
Drilling diameter9.529 mm
Total length152.4 mm
Length of cut38.12 mm
Ratio of diameter to length of drill hole4,00042
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 429.00 excl. VAT
/ Each
£ 514.80 incl. VAT
  • Usually arrives within 14 working days