SANDVIK 863.1-0955-058B1-MSH10F SC DRILLS CORODRILL 6882116


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0955-058B1-MSH10F
rubix:318A2913
manufacturer :6882116
ean:7323220338962
brand logo
brand logo
Technical specifications
Drilling diameter9.548 mm
Total length152.4 mm
Length of cut38.19 mm
See all Specifications

Product details : SANDVIK 863.1-0955-058B1-MSH10F SC DRILLS CORODRILL 6882116


Technical specifications


Attributes
Drilling diameter9.548 mm
Total length152.4 mm
Length of cut38.19 mm
Ratio of diameter to length of drill hole3,99979
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 429.00 excl. VAT
/ Each
£ 514.80 incl. VAT
  • Usually arrives within 14 working days