SANDVIK 863.1-1112-067B1-OSH10F SC DRILLS CORODRILL 6882107


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-1112-067B1-OSH10F
rubix:317A9923
manufacturer :6882107
ean:7323220338870
brand logo
brand logo
Technical specifications
Drilling diameter11.122 mm
Total length152.4 mm
Length of cut44.49 mm
See all Specifications

Product details : SANDVIK 863.1-1112-067B1-OSH10F SC DRILLS CORODRILL 6882107


Technical specifications


Attributes
Drilling diameter11.122 mm
Total length152.4 mm
Length of cut44.49 mm
Ratio of diameter to length of drill hole4,00018
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 548.00 excl. VAT
/ Each
£ 657.60 incl. VAT
  • Usually arrives within 14 working days