Insert drill bodies Sandvik Coromant
Drilling diameter | 57 mm |
---|---|
Apparent length | 272.1324 mm |
Tail diameter | 50 mm |
Drilling diameter | 57 mm |
---|---|
Apparent length | 272.1324 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 80.8676 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days