Insert drill bodies Sandvik Coromant
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 50 mm |
Tail diameter | 20 mm |
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 50 mm |
Tail diameter | 20 mm |
Ratio of length to drilling diameter | 3.0303 |
Tail length | 50.2724 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days