Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C9226.0 END MILL 6.00 MM 5984942
DORMER C9226.0 END MILL 6.00 MM 5984942
HSS miller Dormer
References
dormer:
C9226.0
rubix:
220615
ean:
7320760076521
Technical specifications
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C9226.0 END MILL 6.00 MM 5984942
Technical specifications
Attributes
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
Number of teeth
3
Length of cut
13
mm
Total length
57
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.89
excl. VAT
/
Each
£
77.87
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO SUP-R PMX CUTTER 12.0 C49212.0
ROTABROACH RAPL200 LONG SERIES M2 CUTTERS 20MM
DORMER C29532.0 END MILL 32.00 MM 5983854
PRESTO SCREW SHANK NS END MILL 1.1/8 X 1 INCH 6 FLUTE HSS BS 122/4
DORMER C27314.0 END MILL 14.00 MM 5984606
DORMER C1101.5 DRILL 1.50 MM 5983771
DORMER C1103/32 5983902
DORMER C1101/2 DRILL 1/2 INCH 5983782
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 16 867497
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 18 867524
DORMER C24615.0 END MILL 15.00 MM 5984159
DORMER S71614.0 7002470
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867566
DORMER C5003.0 DRILL 3.00 MM 5985052
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 22 867556