Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x290x290 mm |
---|---|
Logistic Weight | 22700 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 222..-E1A-XL-M |
Cage | Brass |
Reference speed | 1900 rpm |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 1150000 N |
Sealing | Open |
Usually arrives within 14 working days