Deep groove ball bearing NTN 6407C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6407C3
See technical informationSee documentsReferences
NTN:6407C3
Rubix:205A0671
EAN:4547359584097



Documents
Product details : NTN 6407C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 952 g |
| Inner diameter | 35 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 0.814 kg |
Show UNSPSC/ECL@SS
£ 29.69 excl. VAT
/ Each
£ 35.63 incl. VAT
- Delivery usually within ( 3 ) days
