Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SKF SKF SPECIAL BEARING ICOS-D1B05-RS1TN9/C3
Deep groove ball bearing SKF ICOS-D1B05-RS1TN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF
References
skf:
ICOS-D1B05-RS1TN9/C3
rubix:
104A8305
ean:
7316571648637
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SKF SPECIAL BEARING ICOS-D1B05-RS1TN9/C3
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Sealing
Open
Bearing Clearance
C3
Series
ICOS
Material
Bearing steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.49
excl. VAT
/
Each
£
59.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6211.ZZ, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6313-C-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6019, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6210-2Z/C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6020VV, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 6012LLBCM/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 61910-2RS1, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 4218-B-TVH, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6205-2Z/C3WT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6019C4, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 6306C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6205-C-2Z, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6224DDU, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6001-C-2Z>V, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6213.NRC3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm