Spherical roller bearing SKF
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 200 mm |
Logistics dimensions (L x W x H) | 200x500x500 mm |
---|---|
Logistic Weight | 159700 g |
Inner diameter | 300 mm |
Outer diameter | 500 mm |
Width | 200 mm |
Bearing Clearance | C3 |
Series | 241C |
Reference speed | 560 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 6300000 N |
Basic dynamic load, radial - Cr | 3280000 N |
Sealing | Open |
Usually arrives within 14 working days