NSK Spherical Roller Bearing: 22256 Series
Inner diameter | 280 mm |
---|---|
Outer diameter | 500 mm |
Width | 130 mm |
Logistic Weight | 107500 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 500 mm |
Width | 130 mm |
Bearing Clearance | CN |
Series | 22256.. |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 3650000 N |
Basic dynamic load, radial - Cr | 2850000 N |
Sealing | Open |
Usually arrives within 14 working days