Angular contact ball bearing SKF
Inner diameter | 50 mm |
---|---|
Outer diameter | 100 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x100x100 mm |
---|---|
Logistic Weight | 710 g |
Inner diameter | 50 mm |
Outer diameter | 100 mm |
Width | 20 mm |
Material | Bearing steel |
Usually arrives within 14 working days