Angular contact ball bearing FAG 7314-B-XL-MP-UA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm


Angular contact ball bearing

References
fag:7314-B-XL-MP-UA
rubix:158A7346
manufacturer :0167262780000
ean:4012801207706
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : FAG 40DEG SRAC BEARING 7314-B-XL-MP-UA


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x150x150 mm
Logistic Weight2900 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing ClearanceCN
Series73..-B-XL-MP
CageBrass
Reference speed4750 rpm
Limit speed7800 rpm
Basic static load, radial - C0r93000 N
Basic dynamic load, radial - Cr126000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 218.08 excl. VAT
/ Each
£ 261.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories