Angular contact ball bearing FAG 3309-BD-XL, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-BD-XL
Rubix:274A6611
Manufacturer :0695031760000
EAN:4064328133327

Product details : FAG 3309-BD-XL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-bd-xl |
| Reference speed | 6700 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 73.41 excl. VAT
/ Each
£ 88.09 incl. VAT
- Usually arrives within 14 working days
