Angular contact ball bearing SKF
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 5 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 5 mm |
Series | 71803 |
Material | bearing steel |
Precision | p4 |
Basic static load, radial - C0r | 1530 N |
Basic dynamic load, radial - Cr | 2210 N |
Sealing | open |
Usually arrives within 14 working days