Angular contact ball bearing Timken 7209 WN, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7209 WN
Rubix:395A9299
EAN:0087796044036

Product details : TIMKEN 7209WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7209WN for high one-sided axial loads with 40° contact angle. Dimensions 45×85×19 mm, brass cage, open.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200wn (light series) |
| Material | steel |
| Cage | brass |
| Weight | 0.435 kg |
| Reference speed | 6165 rpm |
| Limit speed | 4625 rpm |
| Angle | 40 ° |
| Bore | 45 mm |
| Basic static load, radial - C0r | 25900 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 80.30 excl. VAT
/ Each
£ 96.36 incl. VAT
- Usually arrives within 14 working days
