Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3630 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-tvp |
Material | steel |
Cage | polyamide |
Reference speed | 4250 rpm |
Limit speed | 4850 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 142000 N |
Sealing | open |
Usually arrives within 14 working days