SNR - Self-Aligning Ball Bearing - 5302.EEG15
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 5300 |
Limit speed | 11000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 10000 N |
Basic dynamic load, radial - Cr | 15700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days