Spherical roller bearing SKF
Inner diameter | 260 mm |
---|---|
Outer diameter | 540 mm |
Width | 165 mm |
Logistic Weight | 175500 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 540 mm |
Width | 165 mm |
Bearing Clearance | CN |
Series | 223 C |
Cage | Steel |
Reference speed | 850 rpm |
Limit speed | 1100 rpm |
Sealing | Open |
Usually arrives within 14 working days