Precision / Spindle bearing SKF S7004 CDGA/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Angular contact bearing
See technical informationReferences
SKF:S7004 CDGA/P4A
Rubix:302A2340
EAN:7316575936778

Product details : SKF S7004 CDGA/P4A SUPER PRECISION BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Precision angular contact ball bearing, sealed, SKF
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | s7004 |
| Precision | p4 |
Show UNSPSC/ECL@SS
£ 125.43 excl. VAT
/ Each
£ 150.52 incl. VAT
- Delivery usually within ( 3 ) days
