SNR - Precision ball bearings - CH 7011HVUJ74
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 26200 N |
Basic dynamic load, radial - Cr | 29500 N |
Sealing | open |
Usually arrives within 14 working days