Precision / Spindle bearing SKF 7220 CDGA/P4A, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7220 CDGA/P4A
Rubix:229A3629
Manufacturer :45682
EAN:7316570241792

Product details : SKF 7220 CDGA/P4A SUPER PRECISION BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3190 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Series | 7220 |
| Material | bearing steel |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 156000 N |
Show UNSPSC/ECL@SS
£ 1,097.59 excl. VAT
/ Each
£ 1,317.11 incl. VAT
- Delivery usually within ( 3 ) days
