Precision / Spindle bearing SKF S7003 CE/HCP4ADGA, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm


Angular contact ball bearing SKF

References
skf:S7003 CE/HCP4ADGA
rubix:210A0889
ean:7316574535743
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SKF S7003CE/HCP4ADGA PAIR OF PRECISION BEAINGS PER/PAIR


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight69 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
SeriesS7003
PrecisionP4
SealingOpen
Show UNSPSC/ECL@SS
£ 529.83 excl. VAT
/ Each
£ 635.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories