Angular contact ball bearing FAG 30/5-B-2RSR-TVH-HLC, Outer diameter: 14 mm | Inner diameter: 5 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
FAG:30/5-B-2RSR-TVH-HLC
Rubix:238A2642
Manufacturer :0696636530000
EAN:4012802754094

Product details : FAG 30/5-B-2RSR-TVH-HLC ANGULAR CONTACT BALL BEARING 30..-B-2RSR-TVH D
Angular contact ball bearing 30..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 14 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rsr-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 30500 rpm |
| Basic static load, radial - C0r | 940 N |
| Basic dynamic load, radial - Cr | 1780 N |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- In stock: Next day delivery
