NTN - Self-Aligning Ball Bearing - 5302S
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 42x42x19 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Angle | 25 ° |
Sealing | Open |
Usually arrives within 14 working days