Angular contact ball bearing SKF
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 20 mm |
Logistic Weight | 678 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Precision | p4 |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 60500 N |
Sealing | open |
Usually arrives within 14 working days