7206 Series Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 191 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 7206 |
Material | Bearing steel |
Cage | Other |
Basic static load, radial - C0r | 14300 N |
Basic dynamic load, radial - Cr | 22500 N |
Sealing | Two metal shields |
Usually arrives within 14 working days