Angular contact ball bearing FAG 7215-B-XL-MP, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing
See technical informationReferences
FAG:7215-B-XL-MP
Rubix:238A3257
Manufacturer :0191155390000
EAN:4012801282727

Product details : FAG 7215-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 5300 rpm |
| Limit speed | 8900 rpm |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 124.46 excl. VAT
/ Each
£ 149.35 incl. VAT
- Delivery usually within ( 7 ) days
