Angular contact ball bearing FAG 7221-B-XL-MP-UA, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Angular contact ball bearing
See technical informationReferences
FAG:7221-B-XL-MP-UA
Rubix:229A4239
Manufacturer :0167256380000
EAN:4012801283083

Product details : FAG 7221-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 3950 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 4100 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 142000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 313.72 excl. VAT
/ Each
£ 376.46 incl. VAT
- Delivery usually within ( 7 ) days
