References
SMC:KRM11-08-12-6
Rubix:2606355

Product details : SMC KRM11-08-12-6 FITTING
Series KRM is a flame resistant, one-touch fittings manifold (equivalent to UL-94 standard V-0). Compact and manifold piping is possible. There are many varieties (8 different styles) available.
•Compact piping possible.
•Manifold piping possible.
•Many varieties (8 styles) available.
•One-touch mounting.
Model: 11 (Port A One-touch Fitting,Port B One-touch Fitting)
Applicable Tube OD: Ø8
Port Size Applicable Tube: 12 (Different Dia. Ø12)
Number of Ports: 6 pcs.
•Manifold piping possible.
•Many varieties (8 styles) available.
•One-touch mounting.
Model: 11 (Port A One-touch Fitting,Port B One-touch Fitting)
Applicable Tube OD: Ø8
Port Size Applicable Tube: 12 (Different Dia. Ø12)
Number of Ports: 6 pcs.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Connection 1 | 8 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 99.15 excl. VAT
/ 5 pieces
£ 118.98 incl. VAT
- Delivery usually within ( 4 ) days