References
Festo:C-1/8-P-6
Rubix:122A9384
Manufacturer :2021
EAN:4052568017866

Documents
Product details : FESTO 2021 BARBED HOSE FITTING C-1/8-P-6
Barbed hose fitting C-1/8-P-6 Nominal size=4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-6
Technical specifications
Attributes
| Logistic Weight | 14,5 g |
|---|---|
| Material | brass |
| Connection 1 | g 1/8 in |
| Profile | c |
| Connection 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
- Delivery usually within ( 26 ) days