References
Parker:PXC-J118
Rubix:157A6475
Manufacturer :PXC-J118

Product details : PARKER LIMITB SWITCH PXC-J118
PXC-series compact 3/2 normally closed metal bodied pneumatic valve limit switches feature push-in air connections and have been designed for the process duty cycle with high durability. Ideal for the process or packaging industry.
Applications
Process or packaging industry
Technical specifications
Attributes
| Type | pneumatic limit switch |
|---|---|
| Execution | pxc |
| Min. temperature | -15 °C |
| Max. temperature | 60 °C |
| Housing material | zinc alloy |
Show UNSPSC/ECL@SS
£ 128.01 excl. VAT
/ Each
£ 153.61 incl. VAT
- Usually arrives within 14 working days
