Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Pneumatic hoses
Outside calibrated hose
SMC TIUB07C-20-X4 20M POLYURETHANE CLEAR TUBING
SMC TIUB07C-20-X4 20M POLYURETHANE CLEAR TUBING
Outside calibrated hose SMC
References
smc:
00027413
rubix:
115A8833
Product details
Technical specifications
Product details : SMC TIUB07C-20-X4 20M POLYURETHANE CLEAR TUBING
-
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 07 (ODØ6.35 IDØ4.23)
Color: C (Clear)
Roll Length: 20 m
Reel Length: None
Suffix: X4 (Roll Length)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.59
excl. VAT
/
Each
£
65.51
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
LEGRIS 25M NYLON TUBE 1025P08 01
LEGRIS 25M POLYURETHAN HOSE 1025U04-05
LEGRIS 1025U08-04 25M POLYURETHANE HOSE 8 OUTER DM, 4 INNER DM
LEGRIS 25M POLYURETHAN HOSE 1025U06-06
LEGRIS 25M POLYURETHAN HOSE 1025U08 05
FESTO 8048691 50MTR PLASTIC TUBING
MECALINE 894214 TUBE PTFE NEUTRAL 6X4 -100M
SMC TIA13B-20 NYLON TUBE
LEGRIS 25M NYLON TUBE 1025P04 02 27
LEGRIS 25M POLYURETHAN HOSE 1025U12-05
LEGRIS 25M NYLON TUBE 1025P04-02
LEGRIS 25M NYLON TUBE 1025P08 02
LEGRIS 25M POLYURETHAN HOSE 1025U04-06
LEGRIS 25M NYLON TUBE 1025P16 00 13
LEGRIS 25M POLYURETHAN HOSE 1025U08 03