Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 473-20024 TAPERED ROLLER BEARING CUP
TIMKEN 473-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
473
rubix:
397A7104
manufacturer :
100055328
ean:
0053893038735
Technical specifications
Outer diameter
120
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 473-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
133,858
x
133,858
x
34,544
mm
Package weight
541,1
g
Outer diameter
120
mm
Width
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.43
excl. VAT
/
Each
£
134.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 29624-20024 TAPERED ROLLER BEARING CUP
TIMKEN 597-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3579-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33891-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48120-20024 TAPERED ROLLER BEARING CUP
TIMKEN 25578-20024 TAPERED ROLLER BEARING CONE
TIMKEN 07196-20024 TAPERED ROLLER BEARING CUP
TIMKEN 1930-20024 TAPERED ROLLER BEARING CUP
TIMKEN 09062-20024 TAPERED ROLLER BEARING CONE
TIMKEN 02875-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM89410-20082 TAPERED ROLLER BEARING CUP
TIMKEN 28995-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495AX-20024 TAPERED ROLLER BEARING CONE
TIMKEN JL730646-K0000 TAPERED ROLLER BEARING CONE
TIMKEN 53177-70000 TAPERED ROLLER BEARING CONE