References
Timken:07196
Rubix:105A2088
Manufacturer :100050424
EAN:0053893166957


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 14.26 mm |
Documents
Product details : TIMKEN 07196-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 33,6 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.005 mm |
| Width | 14.26 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 29600 N |
| Basic dynamic load, axial - Ca | 5190 N |
Show UNSPSC/ECL@SS
£ 10.31 excl. VAT
/ Each
£ 12.37 incl. VAT
- Delivery usually within ( 7 ) days




