Timken Tapered Roller Bearing 495
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 136.53 mm |
Width | 30.16 mm |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 728,9 g |
Inner diameter | 76.2 mm |
Outer diameter | 136.53 mm |
Width | 30.16 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days