Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 48120-20024 TAPERED ROLLER BEARING CUP
TIMKEN 48120-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
48120
rubix:
397A7112
manufacturer :
100014294
ean:
0053893307442
Technical specifications
Outer diameter
161.925
mm
Width
26.988
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 48120-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
160,782
x
160,782
x
49,53
mm
Package weight
772,9
g
Outer diameter
161.925
mm
Width
26.988
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.18
excl. VAT
/
Each
£
123.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 47685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 56662-20024 TAPERED ROLLER BEARING CUP
TIMKEN 393AS-20024 TAPERED ROLLER BEARING CUP
TIMKEN JLM506811-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 44348-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM714249-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 3767-20024 TAPERED ROLLER BEARING CONE
TIMKEN L225810-20024 TAPERED ROLLER BEARING CUP
TIMKEN 74537-99403 TAPERED ROLLER BEARING
TIMKEN NA67790-20024 TAPERED ROLLER BEARING CONE
TIMKEN 27690-99302 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN LL510749-20024 TAPERED ROLLER BEARING CONE
TIMKEN 27690-99401 TAPERED ROLLER BEARING
TIMKEN LM11900LA-99401 TAPERED ROLLER BEARING
TIMKEN L521949-90013 TAPERED ROLLER BEARING DOUBLE CUP