TIMKEN 6536-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:6536
Rubix:397A7165
Manufacturer :100044966
EAN:0053893148830

Product details : TIMKEN 6536-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 1562,2 g |
| Outer diameter | 161.925 mm |
| Width | 42.862 mm |
Show UNSPSC/ECL@SS
£ 170.19 excl. VAT
/ Each
£ 204.23 incl. VAT
- Usually arrives within 14 working days





