TIMKEN 13600LA-902A1 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:13600LA/13685
Rubix:100A5953
EAN:0053893178165
Documents
Product details : TIMKEN 13600LA-902A1 TAPERED ROLLER BEARING
Timken tapered roller bearings 13600LA/13685 of the TS type. Timken® tapered roller bearings withstand radial and axial loads even under the most severe conditions. They consist of an inner ring and an outer ring assembly. They are typically mounted as one of two opposing pairs. During equipment assembly, single-row bearings can be "set" to the required clearance or preload to optimize performance.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.05 mm |
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
- Delivery usually within ( 7 ) days


